Shop All TIG Torches
Arc-Zone
Monster15 Pro Kit, 3-Series TIG Torches
Mfr # A-MN15-3-PRO
Zoro # G402488939
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc-Zone
- MFR # A-MN15-3-PRO
- Zoro # G402488939
- UPC # 840188201451
- Country of Origin China
- Category TIG Torches
Description
Weld Specialized Materials Like a Pro with the Monster Gas Nozzle. Engineered to Deliver Superior Shielding Gas Coverage for Consistent TIG Weld-Quality, Reduced Post-Weld Clean-up and Weld Discoloration. This Heavy Duty, Large Diameter Set-up is Ideal for Pipe Welders and Thick Plate Applications.
Everything needed to convert your TIG torch to the Monster15 Gas Nozzle in one convenient high-quality kit box, including a rebuild kit for your large diameter gas lens collet body.
A-MN15-2-PRO Kit Includes:
• Two Ea. Monster15 Gas Nozzle: #15, 15/16 (24.0mm) x 1-5/16" (33.3mm) Long
• Two Ea. No.12 - 3/4" (19.0mm) Orifice Gas Lens Alumina Nozzles
• Two Ea. No.10 - 5/8" (16.0mm) Orifice Gas Lens Alumina Nozzles
• Two Ea. No.8 - 1/2" (12.7mm) Orifice Gas Lens Alumina Nozzles
• Two Ea. No.6 - 3/8" (9.6mm) Orifice Gas Lens Alumina Nozzles
• One Ea. 1/16" (1.6mm), 3/32" (2.4mm) and 1/8"(3.2mm) Large Diameter Gas Lens Collet Bodies
• One Ea. 1/16" (1.6mm), 3/32" (2.4mm) and 1/8"(3.2mm) Collets
• One Ea. ArcTime Hybrid Non-Radioactive Tungsten Electrodes Sizes: 1/16" (1.6mm), 3/32" (2.4mm) & 1/8" (3.2mm) diameter, 7" Long
• One Ea. Large Diameter Teflon Nozzle Gasket
• One Ea. Short "Button" Back Cap, Medium Back Cap, & Long Back Cap
• Two Ea. Spare Back Cap O-Rings
• One Ea. Large Diameter Gas Lens Repair Kit
• One Ea. Dual Sided Saturated Metal Cleaning Wipe
Bonus -- You Get a Handy TIG Welding Calculator -- and -- Joe Welder's "Guide to Optimizing Your TIG Torch" -- and -- The Popular Articles on "How-to-Select" -- and -- "How-to-Grind" Your Tungsten Electrodes for Optimum TIG Welding Performance!
Everything needed to convert your TIG torch to the Monster15 Gas Nozzle in one convenient high-quality kit box, including a rebuild kit for your large diameter gas lens collet body.
A-MN15-2-PRO Kit Includes:
• Two Ea. Monster15 Gas Nozzle: #15, 15/16 (24.0mm) x 1-5/16" (33.3mm) Long
• Two Ea. No.12 - 3/4" (19.0mm) Orifice Gas Lens Alumina Nozzles
• Two Ea. No.10 - 5/8" (16.0mm) Orifice Gas Lens Alumina Nozzles
• Two Ea. No.8 - 1/2" (12.7mm) Orifice Gas Lens Alumina Nozzles
• Two Ea. No.6 - 3/8" (9.6mm) Orifice Gas Lens Alumina Nozzles
• One Ea. 1/16" (1.6mm), 3/32" (2.4mm) and 1/8"(3.2mm) Large Diameter Gas Lens Collet Bodies
• One Ea. 1/16" (1.6mm), 3/32" (2.4mm) and 1/8"(3.2mm) Collets
• One Ea. ArcTime Hybrid Non-Radioactive Tungsten Electrodes Sizes: 1/16" (1.6mm), 3/32" (2.4mm) & 1/8" (3.2mm) diameter, 7" Long
• One Ea. Large Diameter Teflon Nozzle Gasket
• One Ea. Short "Button" Back Cap, Medium Back Cap, & Long Back Cap
• Two Ea. Spare Back Cap O-Rings
• One Ea. Large Diameter Gas Lens Repair Kit
• One Ea. Dual Sided Saturated Metal Cleaning Wipe
Bonus -- You Get a Handy TIG Welding Calculator -- and -- Joe Welder's "Guide to Optimizing Your TIG Torch" -- and -- The Popular Articles on "How-to-Select" -- and -- "How-to-Grind" Your Tungsten Electrodes for Optimum TIG Welding Performance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 5lb (1723-5)
- LINCOLN ELECTRIC 45x525 10Weld Helmet (K2800-1)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #5 (SC12-5)
- ARC-ZONE Monster Pro Kit for 1/16" Electrodes, 2-Series TIG Torches (A-MNPRO-2-116)
- ARC-ZONE Monster15 Pro Kit, 2-Series TIG Torches (A-MN15-2-PRO)
- ARC-ZONE Monster Pro Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MNPRO-2-332)
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Valve, Air Cooled (WP-17) (PWP17V)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- ARCAIR Gouging Elect., Copperclad, 1/2x17, PK100 (24084003)
- ARCAIR Elec, Jointed Gouging, Carb, 3/4"x17", PK100 (24124003C)
- Arc-Zone TIG Torches