Shop All TIG Welding Accessories
Arc-Zone
Dark Blue TIG Rod Storage Container, Pro Series
Mfr # A-RGD36DB-PRO
Zoro # G602488876
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc-Zone
- MFR # A-RGD36DB-PRO
- Zoro # G602488876
- UPC # 840188202021
- Country of Origin United States
- Category TIG Welding Accessories
Description
Rod ID TIG Rod Guard® Storage Containers include the patent pending Rod ID Cap with leash chain and filler material Identification sticker, making it easy to identify the material type, size and service date. Plus, you get a removable C3PO Rod Divider separating the rod guard into 3 sections, allowing for multiple material types or sizes to be conveniently stored and organized.
Rod ID and Rod Guard® canisters are built to last. Specifically designed for 36" (0.9m) TIG filler-metals, flux-coated bronze or brazing rod, these rugged containers are the perfect storage solution. Rod Guard® containers have a 0.100" (2.54mm) nominal wall thickness for strength and durability, they can hold up to 10 lbs (4.5kg) of cut-length welding wire. When the thread-on cap is removed, rod tips are exposed - allowing easy access to the canister's contents.
Each Rod Guard® Canister is certified chloride-free and features a threaded cap with long-lasting neoprene seal to keep electrodes airtight - preventing them from contamination and atmospheric moisture. Rod Guard® Canisters are constructed of high-impact polyethylene and can be reused for many years.
Rod ID Pro Series TIG Rod Canisters Include:
Markable material Identification sticker on Rod ID Caps make it easy to identify material type, size and service date
Rod ID Cap includes a leash chain for material hang tags with heat number & mill spec's
Rod Guard® High Quality 36" (0.9m) TIG Rod Storage Canister
3-Partition Rod Divider separating the rod guard into 3 sections, allowing for multiple material types or sizes to be conveniently stored and organized
Rod Guard® cannisters are available in 10 colors
Made in USA
Rod ID and Rod Guard® canisters are built to last. Specifically designed for 36" (0.9m) TIG filler-metals, flux-coated bronze or brazing rod, these rugged containers are the perfect storage solution. Rod Guard® containers have a 0.100" (2.54mm) nominal wall thickness for strength and durability, they can hold up to 10 lbs (4.5kg) of cut-length welding wire. When the thread-on cap is removed, rod tips are exposed - allowing easy access to the canister's contents.
Each Rod Guard® Canister is certified chloride-free and features a threaded cap with long-lasting neoprene seal to keep electrodes airtight - preventing them from contamination and atmospheric moisture. Rod Guard® Canisters are constructed of high-impact polyethylene and can be reused for many years.
Rod ID Pro Series TIG Rod Canisters Include:
Markable material Identification sticker on Rod ID Caps make it easy to identify material type, size and service date
Rod ID Cap includes a leash chain for material hang tags with heat number & mill spec's
Rod Guard® High Quality 36" (0.9m) TIG Rod Storage Canister
3-Partition Rod Divider separating the rod guard into 3 sections, allowing for multiple material types or sizes to be conveniently stored and organized
Rod Guard® cannisters are available in 10 colors
Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Burner, 3000 Btu Burner (3349-90)
- TWECO Cable Connector, Female, Single Point, PK2 (94251220)
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 6 In (T50505)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 3/8 IN X 50 FT, BB FITTINGS (BDGH-T38-50BB)
- ARC-ZONE Purple TIG Rod Storage Container, Pro Series (A-RGD36PL-PRO)
- ARC-ZONE Monster16 Replacement Screen Stack, 3/32" Electrodes (A-MN16SS-332)
- ARC-ZONE Monster12 Replacement Screen Stack, 3/32" Electrodes, 3-Series TIG (A-MN12SS-332)
- ARC-ZONE Pink TIG Rod Storage Container, Pro Series (A-RGD36PK-PRO)
- ARC-ZONE Monster14 Replacement Screen Stack, 3/32" Electrodes (A-MN14SS-332)
- ARC-ZONE Monster14 Replacement Screen Stack, 1/16" Electrodes (A-MN14SS-116)
- LINCOLN ELECTRIC Stick Electrode, 6011, 5/32 In, 14 L, 50 lb. (ED010114)
- Arc-Zone TIG Welding Accessories