Arc-Zone

Black-Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included)


product price: $309.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sharpie DX tungsten electrode grinding head kit (motor sold separately) is designed to fit on popular US and Import die grinder motors with a 3/4" x 12 male thread collar.
3/4" x 12 threaded female mounting base
15° -to- 45° adjustable grind angle head assembly
Cut-off slot
Tip Flat ports
Double sided industrial grade diamond grinding wheel
1/16" (1.0mm), 3/32" (2.4mm) & 1/8" (3.2mm) collets
.040" (1.0mm) collet sold separately (Available in Pro Upgrade Kit)
We recommend the Milwaukee M12 cordless rotary tool (2460-21), or the Black & Decker RTX corded model (A-PTG-001) but there are many other suitable alternatives. The Sharpie DX head kit has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. The engineered head design allows for grinding, cutting, and adding a tip flat. The Head Kit features on-board storage of the 1/16" (1.0mm), 3/32" (2.4mm), & 1/8" (3.2mm) collets (.040" (1.0mm) collet sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.