Shop All Welding Accessories
Arc-Zone
Black Custom Anodized Cordless Sharpie DX Adjustable
Mfr # A-PTGK-DXCL-BBB
Zoro # G502488938
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc-Zone
- MFR # A-PTGK-DXCL-BBB
- Zoro # G502488938
- UPC # 840188200003
- Country of Origin China
- Category Welding Accessories
Description
Beautifully Built Machine That Delivers // Diamond Ground Tapers // Tip Flats // Cuts Tungsten
The Sharpie DXCL tungsten electrode grinder has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. Sharpie grinders deliver quick and consistent electrode grinds for snappy arc starts, better puddle control and improved weld quality.
The machines double-sided diamond wheel easily grinds tungsten electrode sizes, **.040" (1.0mm)**, 1/16" (1.6mm), 3/32" (2.4mm) and 1/8" (3.2mm). -- Use Heavy-Duty wheel for continuous grinding of 1/8" (3.2mm) tungsten -- **Note: .040" (1.0mm) collet sold separately.
Kit Includes: Cordless DX Grinder, Collets for 1/16" (1.6mm), 3/32" (2.4mm), 1/8" (3.2mm) Electrodes, M12 Lithium-Ion Battery, & M12 Battery Charger.
High Quality Tool:
You are investing in a quality product that will deliver years of service. Each Sharpie is built to demanding specifications, with the finest globally sourced Milwaukee M12 Cordless motor, industrial grade double-sided diamond wheel. The majority of machined parts are built by hand in our Vista California factory!
The Sharpie DXCL tungsten electrode grinder has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. Sharpie grinders deliver quick and consistent electrode grinds for snappy arc starts, better puddle control and improved weld quality.
The machines double-sided diamond wheel easily grinds tungsten electrode sizes, **.040" (1.0mm)**, 1/16" (1.6mm), 3/32" (2.4mm) and 1/8" (3.2mm). -- Use Heavy-Duty wheel for continuous grinding of 1/8" (3.2mm) tungsten -- **Note: .040" (1.0mm) collet sold separately.
Kit Includes: Cordless DX Grinder, Collets for 1/16" (1.6mm), 3/32" (2.4mm), 1/8" (3.2mm) Electrodes, M12 Lithium-Ion Battery, & M12 Battery Charger.
High Quality Tool:
You are investing in a quality product that will deliver years of service. Each Sharpie is built to demanding specifications, with the finest globally sourced Milwaukee M12 Cordless motor, industrial grade double-sided diamond wheel. The majority of machined parts are built by hand in our Vista California factory!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-LINE Welders Cap, Black, Red Stitching, 7In (4907)
- POWERWELD Hose Repair Kit, 1/4" and 3/16" (PW-82)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES196)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Blue, Copper, PK25 (484-4)
- ARC-ZONE Black Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-BBR)
- ARC-ZONE Black-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBR-K)
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- ARC-ZONE Rod ID Cap for Rod Guard TIG Rod Containers (A-RGD36-IDC)
- ARC-ZONE Triple Rod Divider for 18" Rod Guard Stick Electrode Holders (A-RGD18-C3PO)
- ARC-ZONE Black-Silver Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-BBS)
- MILLER ELECTRIC MIG Gun Straight Barrel Assembly (300592)
- Arc-Zone Welding Accessories