Shop All Welding Accessories
Arc-Zone
230V Grey-Silver Custom Anodized Cordless Sharpie DX Adjustable, Kit
Mfr # A-PTGK-2-DXCL-TTS-K
Zoro # G002488872
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc-Zone
- MFR # A-PTGK-2-DXCL-TTS-K
- Zoro # G002488872
- UPC # 840188200386
- Country of Origin China
- Category Welding Accessories
Description
230V, EU/Int'l Style Tungsten Grinder. Beautifully Built Machine That Delivers // Diamond Ground Tapers // Tip Flats // Cuts Tungsten
The Sharpie DXCL tungsten electrode grinder has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. Sharpie grinders deliver quick and consistent electrode grinds for snappy arc starts, better puddle control and improved weld quality.
The machines double-sided diamond wheel easily grinds tungsten electrode sizes, **.040" (1.0mm)**, 1/16" (1.6mm), 3/32" (2.4mm) and 1/8" (3.2mm). -- Use Heavy-Duty wheel for continuous grinding of 1/8" (3.2mm) tungsten -- **Note: .040" (1.0mm) collet sold separately.
Pro Kit Includes: Cordless DX Grinder, Collets for .040" (1.0mm),1/16" (1.6mm), 3/32" (2.4mm), 1/8" (3.2mm) Electrodes, M12 Lithium-Ion Battery, M12 Battery Charger, Replacement Diamond Grinding Wheel, Arc-Saber Tungsten Storage Container, & Pro Series TIG Calculator.
High Quality Tool:
You are investing in a quality product that will deliver years of service. Each Sharpie is built to demanding specifications, with the finest globally sourced Milwaukee M12 Cordless motor, industrial grade double-sided diamond wheel. The majority of machined parts are built by hand in our Vista California factory!
The Sharpie DXCL tungsten electrode grinder has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. Sharpie grinders deliver quick and consistent electrode grinds for snappy arc starts, better puddle control and improved weld quality.
The machines double-sided diamond wheel easily grinds tungsten electrode sizes, **.040" (1.0mm)**, 1/16" (1.6mm), 3/32" (2.4mm) and 1/8" (3.2mm). -- Use Heavy-Duty wheel for continuous grinding of 1/8" (3.2mm) tungsten -- **Note: .040" (1.0mm) collet sold separately.
Pro Kit Includes: Cordless DX Grinder, Collets for .040" (1.0mm),1/16" (1.6mm), 3/32" (2.4mm), 1/8" (3.2mm) Electrodes, M12 Lithium-Ion Battery, M12 Battery Charger, Replacement Diamond Grinding Wheel, Arc-Saber Tungsten Storage Container, & Pro Series TIG Calculator.
High Quality Tool:
You are investing in a quality product that will deliver years of service. Each Sharpie is built to demanding specifications, with the finest globally sourced Milwaukee M12 Cordless motor, industrial grade double-sided diamond wheel. The majority of machined parts are built by hand in our Vista California factory!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 2% Thoriated Tungsten Electrode, 3/32, Red, 7 In L, 10PK (WTTH2093)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- OATEY Paste Flux Wtr Sol 1.7Oz No Br (30130)
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1932)
- ARC-ZONE Black-Grey, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-BBT)
- ARC-ZONE Grey-Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-TTR)
- ARC-ZONE Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-TTT)
- ARC-ZONE Red Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRR)
- ARC-ZONE Red-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRT)
- ARC-ZONE 230V Cordless Sharpie DX Adjustable, Kit (A-PTGK-2-DXCL-K)
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- Arc-Zone Welding Accessories