Shop All Welding Accessories
Arc-Zone
230V Grey Custom Anodized Cordless Sharpie DX Adjustable
Mfr # A-PTGK-2-DXCL-TTT
Zoro # G602488869
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc-Zone
- MFR # A-PTGK-2-DXCL-TTT
- Zoro # G602488869
- UPC # 840188200393
- Country of Origin China
- Category Welding Accessories
Description
230V, EU/Int'l Style Tungsten Grinder. Beautifully Built Machine That Delivers // Diamond Ground Tapers // Tip Flats // Cuts Tungsten
The Sharpie DXCL tungsten electrode grinder has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. Sharpie grinders deliver quick and consistent electrode grinds for snappy arc starts, better puddle control and improved weld quality.
The machines double-sided diamond wheel easily grinds tungsten electrode sizes, **.040" (1.0mm)**, 1/16" (1.6mm), 3/32" (2.4mm) and 1/8" (3.2mm). -- Use Heavy-Duty wheel for continuous grinding of 1/8" (3.2mm) tungsten -- **Note: .040" (1.0mm) collet sold separately.
Kit Includes: Cordless DX Grinder, Collets for 1/16" (1.6mm), 3/32" (2.4mm), 1/8" (3.2mm) Electrodes, M12 Lithium-Ion Battery, & M12 Battery Charger.
High Quality Tool:
You are investing in a quality product that will deliver years of service. Each Sharpie is built to demanding specifications, with the finest globally sourced Milwaukee M12 Cordless motor, industrial grade double-sided diamond wheel. The majority of machined parts are built by hand in our Vista California factory!
The Sharpie DXCL tungsten electrode grinder has an adjustable grind angle from 15° -to- 45° for virtually any TIG welding application. Sharpie grinders deliver quick and consistent electrode grinds for snappy arc starts, better puddle control and improved weld quality.
The machines double-sided diamond wheel easily grinds tungsten electrode sizes, **.040" (1.0mm)**, 1/16" (1.6mm), 3/32" (2.4mm) and 1/8" (3.2mm). -- Use Heavy-Duty wheel for continuous grinding of 1/8" (3.2mm) tungsten -- **Note: .040" (1.0mm) collet sold separately.
Kit Includes: Cordless DX Grinder, Collets for 1/16" (1.6mm), 3/32" (2.4mm), 1/8" (3.2mm) Electrodes, M12 Lithium-Ion Battery, & M12 Battery Charger.
High Quality Tool:
You are investing in a quality product that will deliver years of service. Each Sharpie is built to demanding specifications, with the finest globally sourced Milwaukee M12 Cordless motor, industrial grade double-sided diamond wheel. The majority of machined parts are built by hand in our Vista California factory!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Acetylene Heating Tip, 10 In, Acetylene (AT605)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- LONGEVITY PT-60 Plasma Torch Consumables, 30-Piece Kit (880228)
- MASTER APPLIANCE TORCH PALM SIZED TRIGGER (MAMT-70)
- ARC-ZONE Red-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRT)
- ARC-ZONE Coarse Grit Diamond Wheel For Sharpie Tungsten Grinder (A-PTG-002)
- ARC-ZONE Double Rod Divider for 36" Rod Guard Stick Electrode Holders (A-RGD36-R2D2)
- ARC-ZONE 230V Cordless Sharpie DX Adjustable, Kit (A-PTGK-2-DXCL-K)
- ARC-ZONE Red Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRR)
- ARC-ZONE Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRR)
- MILLER Pressure Arm For S-74Dx Other Welding Parts And Accessory (132750)
- Arc-Zone Welding Accessories