Shop All Headlamps, Headlights & Components
Arc Lighting
ARC Lighting 22971 Xtreme Series 9007 LED Bulb Kit
Mfr # ALT-22971
Zoro # G404017571
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Lighting
- MFR # ALT-22971
- Zoro # G404017571
- UPC # 752830165663
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The Xtreme series LED bulbs use automotive grade LED chips that are paired with patented cooling technology. That makes the Xtreme series some of the brightest LED bulbs on the market which routinely outshine most 35W HID systems.
Bulky fan cooling systems are history. The Xtreme series cooling fan has been designed to be as compact as possible to match the stock bulb in order to fit in even the tightest spaces! Get the Xtreme series and you wont be in the dark again.
Features- If you are looking for the brightest monster of all its our Xtreme series LED headlight bulb
- The Xtreme Series bulbs can produce up to 5X the light output of stock halogen bulbs and are brighter than a 35W HID system
- LED bulbs with the fan based cooling system are known for being bulky and do not easily fit inside headlight housings with a dust cover
- The Xtreme Series are designed to be as compact as the stock bulb to fit even in the tightest spaces
- They are compatible with most reflector and projector housings
- The patented VacPipe vacuum heat pipe cooling technology is the core of thermal management
- The vacuum liquid heat pipe pulls produced heat from the circuit board 3X more efficiently than a conventional heat sink design
- TurboCool system is managed by using an enclosed, waterproof, high speed ball bearing turbofan
- SmartDrive advanced temperature regulation ensures the longevity of the cooling system
- And helps the Xtreme LED bulbs avoid premature failures consistent with other fan cooled LED bulbs
- Light Output: 10,000 Lumens (per kit)
- Color Temperature: 6500K
- LEDs: High Output LED Chipset
- Power: 45W per bulb
- Current: 3.0A at 13V DC per bulb
- Voltage: 9 16V DC
- Beam Angle: 360 Degrees
- Waterproof: IP 65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe (54382)
- UWS Crossover Tool Box/Rail, 69", TBS-69-LP-R (TBS-69-LP-R)
- REMLINE UNIVERSAL MOUNTING PASTE 77LB (REM75)
- A & I PRODUCTS 16" Narrow Flip Style Dishpan w/ Brkts 22" x10" x18" (A-VLD1590)
- SPEC-D TUNING 09-14 Ford F150 Led Bar Headlight (2LH-F15009-G3-GO)
- TYC PRODUCTS Tyc Headlight Assembly, 22-1001 (22-1001)
- MOTORMITE Headlamp Adjusting Screws, 42125 (42125)
- OVERTIME Halo Smoke Gloss Projector Headlight for 99 to 04 Ford F250, Black - 10 x 21 x 24 in. (OV2654179)
- KC HILITES HEADLIGHT; GRAVITY LED 7IN DOT TJ/H4(PR)DRIVER/PASSENGER (42361)
- DABMAR LIGHTING Dabmar Lighting LVT300-SS Magnetic 300 Watt Low Voltage Transformer with Digital Timer and Photocell; Stainless Steel (LVT300-SS)
- TYC 20-6023-00 Headlight (20-6023-00)
- Arc Lighting Automotive Lighting