Shop All Dining Room Tables & Sets
Arc International
Arc International H6475 10 Pieces 16 oz. Pub Set
Mfr # 167253
Zoro # G803701125
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc International
- MFR # 167253
- Zoro # G803701125
- UPC # 883314331486
- Country of Origin United States
- Category Dining Room Tables & Sets
Description
Features
- 10 Piece.
- 16 oz. Pub Set.
- Ideal For Any Beverage.
- The Shape Is Used Universally In The Restaurant Industry & At Home In The Cabinet Or Bar.
- Dishwasher Safe.
- Dimension - 10 L x 18.3 W x 7.5 H in.
- Item Weight - 6.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- BAXTON STUDIO Glenda Mid-Century Modern Greyish Beige Fabric and Walnut Brown Finished Wood 7-Piece Dining Set (187-7364-10520-Zoro)
- SAUDER North Avenue Sofa Table Msm , Finished on all sides allows for versatile placement in your home (428196)
- FLASH FURNITURE Rectangle Silver Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-SIL-GG)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Orange (ET-CT005-OR-GG)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- BAXTON STUDIO 43.31 W, 27.56 L, 30.12 H (194-11569-ZORO)
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- Arc International Dining Room Tables & Sets