Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Silicn Carbide
Mfr # ZU065001263
Zoro # G708585448
product price: $50.75
/ea
Sold in multiples of 3 for $152.25
$152.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU065001263
- Zoro # G708585448
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 1 in |
Overall Diameter | 6 in |
Face Width | 1/2 in |
Connector Type - Size - QC | Unthreaded Hole - 1 in |
Arbor Hole Size | 1 in |
Connection Size & Type | 1 in Arbor Hole |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Medium (6) |
Wheel Density | Medium |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Medium (6), Grade Fine, Series ZWEB, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718709)
- CONTINENTAL ABRASIVES 1" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11060)
- DEDECO SUNBURST 7/8'' TC DUAL DISC ASSORTMENT 43/KIT (1920)
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 3"x1/4"x3/8", 2sf (07U321)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/2in.W, 2in.dia. (7100053415)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- Arc Abrasives Unitized Wheels