Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Silicn Carbide
Mfr # ZU062575223
Zoro # G008585476
Sold in multiples of 6 for $164.34
$164.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # ZU062575223
- Zoro # G008585476
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 3/4 in |
Overall Diameter | 6 in |
Face Width | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 3/4 in |
Wheel Diameter x Face Width | 6 in Dia x 1/4 in W |
Arbor Hole Size | 3/4 in |
Connection Size & Type | 3/4 in Arbor Hole |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Maximum Operating Speed | 6,000 RPM |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Description
Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc 6 In. 40 Grit Z/A (23574)
- FEIN PROFILE SANDPAPER 80 GT 25/BX (63717217016)
- VSM 12" Dia. HOOK AND LOOP Sanding Disc, Aluminum Oxide, 180G, F-Weight, PK 10 (352111)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1/2in, 60G (61463624525)
- REX CUT T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm (134413)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046028)
- REX CUT T1 Deburring Wheel, MedSoft, 3x1/16x3/8", 20000rpm (830068)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/2in.W, 2in.dia. (7100053415)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- Arc Abrasives Unitized Wheels