Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Silicn Carbide
Mfr # ZU062550263
Zoro # G908585453
product price: $31.95
/ea
Sold in multiples of 5 for $159.75
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series ZWEB
- Abrasive Type Non-Woven
- Overall Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU062550263
- Zoro # G908585453
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Connector Type - Size - QC | Unthreaded Hole - 1/2 in |
Arbor Hole Size | 1/2 in |
Connection Size & Type | 1/2 in Arbor Hole |
Face Width | 1/4 in |
Wheel Diameter x Face Width | 6 in Dia x 1/4 in W |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Maximum Operating Speed | 6,000 RPM |
Wheel Density | Soft |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 80 (A009744)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 60G (66260307839)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- MERIT Unitized Wheel, 3" dia., 1/2" W (08834131496)
- SCOTCH-BRITE Unitized Wheel, 1" W, 1" dia., Fine (61500083458)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- STANDARD ABRASIVES Unitized Wheel, 6in Dia x 1/4in W, A/O (66000032467)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- Arc Abrasives Unitized Wheels