Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Silicn Carbide
Mfr # ZU062550223
Zoro # G308585480
product price: $27.39
/ea
Sold in multiples of 6 for $164.34
$164.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU062550223
- Zoro # G308585480
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 1/2 in |
Overall Diameter | 6 in |
Arbor Hole Size | 1/2 in |
Connection Size & Type | 1/2 in Arbor Hole |
Face Width | 1/4 in |
Wheel Diameter x Face Width | 6 in Dia x 1/4 in W |
Connector Type - Size - QC | Unthreaded Hole - 1/2 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Density Rating | Soft (2) |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 6,000 RPM |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Description
Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Carbide Nozzle (410207)
- X1 TOOLS 150 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 40 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P150-QSx40)
- DEWALT 7" x 1/4" x 7/8" Fast Cutting Abrasive (DW4547)
- CS UNITEC Flap Wheel, 40 Grit, 4in dia, 4-1/8in W (47211)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 3" x 1/4" x 1/4" Silicon Carbide 2S FIN (7000000692)
- SCOTCH-BRITE Unitized Wheel, 3x3/4x3/8, AO, MED, PK10 (61500122462)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- UNITED ABRASIVES/SAIT SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack (77880)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- REX CUT T1 Deburring Wheel, 3"x1/16"x3/8", 18080rpm (131233)
- CENTURY DRILL & TOOL Muslin Polishing Wheel, 6 x 1/2 in. (79140)
- Arc Abrasives Unitized Wheels