Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Silicn Carbide
Mfr # ZU062501233
Zoro # G808585485
Sold in multiples of 5 for $144.75
$144.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series ZWEB
- Abrasive Type Non-Woven
- Overall Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # ZU062501233
- Zoro # G808585485
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Overall Diameter | 6 in |
Connector Size | 1 in |
Wheel Diameter x Face Width | 6 in Dia x 1/4 in W |
Connection Size & Type | 1 in Arbor Hole |
Face Width | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1 in |
Arbor Hole Size | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Density Rating | Soft (3) |
Maximum Operating Speed | 6,000 RPM |
Wheel Density | Soft |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 6x3 20G Rubbing Brick (G06956)
- DYNABRADE Interface Pad, 6" (53980)
- MAKITA Sanding Belt, 4" W, 24" L, 150 Grit (794133-F-2)
- OSBORN Knot Wire End Brush, 3/4", 0003043200 (0003043200)
- CGW ABRASIVES Strip Whl, 4.5x5/8-11, SC Extra CRS, Red (59205)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7000028459)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500085404)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- Arc Abrasives Unitized Wheels