Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Silicn Carbide
Mfr # ZU0325RL223
Zoro # G708585455
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series ZWEB
- Abrasive Type Non-Woven
- Overall Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU0325RL223
- Zoro # G708585455
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Face Width | 1/4 in |
Connection Size & Type | TR Quick-Change |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Connector Type - Size - QC | Quick Change - 1/4 in - TR |
Arbor Hole Size | 1/4 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 12,000 RPM |
Density Rating | Soft (2) |
Connector Type | Quick Change |
Quick Change System | TR |
Wheel Density | Soft |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- WALTER SURFACE TECHNOLOGIES Blue, Polishing Paste, Mirror Finish (07T905)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90432)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit (30417T)
- STANDARD ABRASIVES Unitized Wheel, 6in Dia x 1/4in W, A/O (66000032467)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia. (7100053413)
- Arc Abrasives Unitized Wheels