Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Silicn Carbide
Mfr # ZU0225RL223
Zoro # G608585449
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series ZWEB
- Abrasive Type Non-Woven
- Overall Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU0225RL223
- Zoro # G608585449
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Overall Diameter | 2 in |
Connector Size | 1/4 in |
Face Width | 1/4 in |
Connection Size & Type | TR Quick-Change |
Arbor Hole Size | 1/4 in |
Connector Type - Size - QC | Quick Change - 1/4 in - TR |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Density Rating | Soft (2) |
Connector Type | Quick Change |
Quick Change System | TR |
Maximum Operating Speed | 18,000 RPM |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Description
Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5-1/2 in. L X 3-7/8 in. W 220 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT220H05G)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136201)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56468)
- FORNEY Command PRO Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in (72897)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- Arc Abrasives Unitized Wheels