Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Silicn Carbide
Mfr # ZU012506233
Zoro # G608585487
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU012506233
- Zoro # G608585487
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 1/16 in |
Overall Diameter | 1 in |
Wheel Diameter x Face Width | 1 in Dia x 1/4 in W |
Connection Size & Type | 1/16 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1/16 in |
Arbor Hole Size | 1/16 in |
Face Width | 1/4 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Maximum Operating Speed | 34,500 RPM |
Density Rating | Soft (4) |
Connector Type | Unthreaded Hole |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Description
Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Soft (4), Grade Fine, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 34,500 RPM, Overall Diameter 1 in, Connector Size 1/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 2-3/4" X8" (57457)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443309)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 80G, Green (66253044534)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Very Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728586)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- STANDARD ABRASIVES Unitized Wheel, 6in Dia x 1/4in W, A/O (66000032467)
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045929)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100043083)
- Arc Abrasives Unitized Wheels