Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Silicn Carbide
Mfr # ZU010119223
Zoro # G908585491
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # ZU010119223
- Zoro # G908585491
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 3/16 in |
Overall Diameter | 1 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Arbor Hole Size | 3/16 in |
Connection Size & Type | 3/16 in Arbor Hole |
Face Width | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Details
Abrasive Material | Silicon Carbide |
Grade | Fine |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 34,500 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Description
Unitized Non-Woven Wheels, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series ZWEB, Face Width 1 in, Maximum Operating Speed 34,500 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64492)
- VSM Abrasive Belt, 120 Grt, Zrc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (202814)
- FLEX-HONE TOOL BC212800AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC212800AO)
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 (88396)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- B & K 1834 SQ WHL Handle (888-001HN)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- Arc Abrasives Unitized Wheels