Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Ceramic
Mfr # ZU032525372
Zoro # G808585478
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Overall Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU032525372
- Zoro # G808585478
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Face Width | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Connection Size & Type | 1/4 in Arbor Hole |
Arbor Hole Size | 1/4 in |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Density Rating | Hard (7) |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 18,000 RPM |
Connection Type | Arbor Hole |
Wheel Density | Hard |
Description
Unitized Non-Woven Wheels, Abrasive Material Ceramic, Density Rating Hard (7), Grade Medium, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK TIRE REPAIR Buffing Wheel 2 0.5 In. Diameter- 0.25 In. Hole (BJK-BU-094)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- DIABLO METAL CUTOFF DSC 4""X5/8"" (DBD040040101F)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- CGW ABRASIVES Strip Whl, 4.5x7/8, SC Xtra CRS, Red (59204)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia. (7100053413)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000046025)
- 3M Unitized Wheel BU Pad, 1D, QC (7000045946)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- Arc Abrasives Unitized Wheels