Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Ceramic
Mfr # ZU0225RL372
Zoro # G708585486
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Overall Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU0225RL372
- Zoro # G708585486
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Overall Diameter | 2 in |
Connector Size | 1/4 in |
Face Width | 1/4 in |
Arbor Hole Size | 1/4 in |
Connector Type - Size - QC | Quick Change - 1/4 in - TR |
Connection Size & Type | TR Quick-Change |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Quick Change System | TR |
Connector Type | Quick Change |
Density Rating | Hard (7) |
Maximum Operating Speed | 18,000 RPM |
Wheel Density | Hard |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Ceramic, Density Rating Hard (7), Grade Medium, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-21120)
- DYNABRADE HookandLoopDisc, 6", Vac, 220G, PK50 (91568)
- UNEEDA Uneesponge 5mm 3 /16 Inch White Sanding Sponge (P-100724)
- 3M Sanding Sheet, 80Grit, Aluminum Oxide, PK50 (7000119616)
- UNITED ABRASIVES/SAIT Unitized Wheel3x14x14 532 SCPK10 (77845)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- WEILER Mandrel for 2"-3" Unitized Wheels 1/4" Stem (7761)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000120982)
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. (7000045846)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- Arc Abrasives Unitized Wheels