Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU062550122
Zoro # G908585484
product price: $27.39
/ea
Sold in multiples of 6 for $164.34
$164.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU062550122
- Zoro # G908585484
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 1/2 in |
Overall Diameter | 6 in |
Connector Type - Size - QC | Unthreaded Hole - 1/2 in |
Arbor Hole Size | 1/2 in |
Face Width | 1/4 in |
Wheel Diameter x Face Width | 6 in Dia x 1/4 in W |
Connection Size & Type | 1/2 in Arbor Hole |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Density Rating | Soft (2) |
Maximum Operating Speed | 6,000 RPM |
Connector Type | Unthreaded Hole |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 50 pk (DCD050220H50G)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS (61500099314)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100106744)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- Arc Abrasives Unitized Wheels