Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU060101122
Zoro # G708585462
product price: $77.15
/ea
Sold in multiples of 3 for $231.45
Free Shipping & Returns
$231.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU060101122
- Zoro # G708585462
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 1 in |
Overall Diameter | 6 in |
Face Width | 1 in |
Arbor Hole Size | 1 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Connection Size & Type | 1 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Maximum Operating Speed | 6,000 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Wheel Density | Soft |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series ZWEB, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Large Sanding Sponge Fine/Medium (DSFM-F)
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- FINISH 1ST Finishing Block Refills, G2,320 G, PK15 (12187035)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- REX CUT T1 Deburring Wheel, MedSoft, 3x1/16x3/8", 20000rpm (830068)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 3"x1/4"x3/8", 2sf (07U321)
- Arc Abrasives Unitized Wheels