Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU0325RL162
Zoro # G108585505
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # ZU0325RL162
- Zoro # G108585505
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Connector Type - Size - QC | Quick Change - 1/4 in - TR |
Arbor Hole Size | 1/4 in |
Connection Size & Type | TR Quick-Change |
Face Width | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Quick Change System | TR |
Density Rating | Medium (6) |
Connector Type | Quick Change |
Maximum Operating Speed | 12,000 RPM |
Connection Type | Arbor Hole |
Wheel Density | Medium |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Medium, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66254400261)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK25 (11-31654)
- ARC ABRASIVES 5" x 5/8"-11 PREDATOR Resin Fiber Disc, 60 Grit (71-055805)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, AO, 60/80G, Brn (66252836131)
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 3"x1/4"x3/8", 2sf (07U321)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1" x 1/2" Silicon Carbide 2S FIN (7000046026)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- UNITED ABRASIVES/SAIT Unitized Wheel3x14x14 532 SCPK10 (77845)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- Arc Abrasives Unitized Wheels