Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU032538182
Zoro # G008585490
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU032538182
- Zoro # G008585490
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 3/8 in |
Face Width | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 12,000 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Hard (8) |
Wheel Density | Hard |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- NORTON ABRASIVES Mandrel Assembly, 2-1/2 in. L x 1/4 in. (66261009851)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45081)
- 3M Buff and Blend NonWvn Abrsive, HS, 6", PK10 (860708)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/2in.W, 2in.dia. (7100053415)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- MERIT Unitized Wheel, 2" dia., 1" W (08834131551)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7100106744)
- Arc Abrasives Unitized Wheels