Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU032525122
Zoro # G608585500
product price: $10.79
/ea
Sold in multiples of 10 for $107.90
$107.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Overall Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU032525122
- Zoro # G608585500
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Arbor Hole Size | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Face Width | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Density Rating | Soft (2) |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 12,000 RPM |
Wheel Density | Soft |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- SPECIALTY DIAMOND Glass Grinding Bit 3/4 Inch X 80 Grit (GB1M)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G G/S (93658)
- DRILL AMERICA WELDB-36 9/16"-1-3/32" 90 degree Deburring Tool (WELDB-36)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE 6 Diax1/2 Wx1/2, SC, FN Unitized Wheel (61500122512)
- 3M Scotch-Brite 4500Rpm Exl Unitized 1/2in 6in 2A Med 1/2in Grinding Wheel (48011155)
- REX CUT T1 Deburring Wheel, MedSoft, 3"x1/8"x1/4", 20000rpm (830022)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 811PK4 (77885)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- Arc Abrasives Unitized Wheels