Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU022525162
Zoro # G908585460
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # ZU022525162
- Zoro # G908585460
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Face Width | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Arbor Hole Size | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 22,000 RPM |
Density Rating | Medium (6) |
Wheel Density | Medium |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Medium, Series ZWEB, Face Width 1/4 in, Maximum Operating Speed 22,000 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- CLESCO SS-012032-080A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-012032-080A6)
- UNITED ABRASIVES/SAIT SandLight Disc4BrownPK10 (77116)
- CLOVER Silicon Carbide Gel Water, 1A, 320 Grit (233102)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- CGW ABRASIVES Strip Whl, 4.5x7/8, SC Xtra CRS, Red (59204)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100086327)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- Arc Abrasives Unitized Wheels