Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU021319162
Zoro # G008585506
product price: $5.95
/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU021319162
- Zoro # G008585506
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 3/16 in |
Overall Diameter | 2 in |
Face Width | 1/8 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Wheel Diameter x Face Width | 2 in Dia x 1/8 in W |
Arbor Hole Size | 3/16 in |
Connection Size & Type | 3/16 in Arbor Hole |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Connector Type | Unthreaded Hole |
Density Rating | Medium (6) |
Maximum Operating Speed | 22,000 RPM |
Wheel Density | Medium |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Medium, Series ZWEB, Face Width 1/8 in, Maximum Operating Speed 22,000 RPM, Overall Diameter 2 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SANDPAPR 9X11"" 100G 25PK (7660700358)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (99109)
- PERFORMANCE TOOL Performance Tool PTL-W50053 6 in. Orbital Polisher & Buffer; Electric (PTL-W50053)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 400 G, PK25 (11042035)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 524PK4 (77875)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- Arc Abrasives Unitized Wheels