Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU011313162
Zoro # G908585507
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU011313162
- Zoro # G908585507
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 1/8 in |
Overall Diameter | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 1/8 in |
Face Width | 1/8 in |
Connection Size & Type | 1/8 in Arbor Hole |
Arbor Hole Size | 1/8 in |
Wheel Diameter x Face Width | 1 in Dia x 1/8 in W |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Density Rating | Medium (6) |
Maximum Operating Speed | 34,500 RPM |
Connection Type | Arbor Hole |
Wheel Density | Medium |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Medium, Series ZWEB, Face Width 1/8 in, Maximum Operating Speed 34,500 RPM, Overall Diameter 1 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS DIAMOND PRODUCTS 22419 Deluxe-Cut Turbo Cup Grinder, 5/8-11 in Arbor, Diamond, 4 in Dia (22419)
- DREMEL Interface Pad (MM14U)
- ROYAL PRODUCTS Deburring (25210)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (50518)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 1" x 1" x 3/16" Silicon Carbide 2S FIN (7000000690)
- CGW ABRASIVES Strip Whl, 4.5x7/8, SC Xtra CRS, Red (59204)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- Arc Abrasives Unitized Wheels