Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU010119182
Zoro # G808585508
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Overall Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU010119182
- Zoro # G808585508
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Overall Diameter | 1 in |
Connector Size | 3/16 in |
Arbor Hole Size | 3/16 in |
Connection Size & Type | 3/16 in Arbor Hole |
Face Width | 1 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Abrasive Type | Non-Woven |
Item | Unitized Non-Woven Wheels |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 34,500 RPM |
Density Rating | Hard (8) |
Connection Type | Arbor Hole |
Wheel Density | Hard |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series ZWEB, Face Width 1 in, Maximum Operating Speed 34,500 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL12132 Emery Cloth Roll; 1 in. x 150 ft. - 180 Grit (ALL12132)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 80G, Green (66252942301)
- WEILER 1-1/2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21330)
- SCOTCH-BRITE 4.5" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303104)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- SCOTCH-BRITE Unitized Wheel, 4x1/4x1/4, AO, FN, PK20 (61500002896)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000120982)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1/2" x 1/2" Aluminum Oxide 2A MED (7000046028)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- Arc Abrasives Unitized Wheels