Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU010119162
Zoro # G708585509
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Overall Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # ZU010119162
- Zoro # G708585509
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Overall Diameter | 1 in |
Connector Size | 3/16 in |
Arbor Hole Size | 3/16 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Connection Size & Type | 3/16 in Arbor Hole |
Face Width | 1 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Density Rating | Medium (6) |
Maximum Operating Speed | 34,500 RPM |
Wheel Density | Medium |
Connection Type | Arbor Hole |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Medium (6), Grade Medium, Series ZWEB, Face Width 1 in, Maximum Operating Speed 34,500 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043752)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072771323)
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel, 6" x 1" x 1", 8A MED Grade (7000000734)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 1" x 1" x 3/16" Silicon Carbide 2S FIN (7000000690)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500085404)
- Arc Abrasives Unitized Wheels