Shop All Unitized Wheels
Arc Abrasives
Unitized Non-Woven Wheels, Alum Oxide
Mfr # ZU010119122
Zoro # G108585468
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series ZWEB
- Abrasive Type Non-Woven
- Connector Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # ZU010119122
- Zoro # G108585468
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Connector Size | 3/16 in |
Overall Diameter | 1 in |
Connection Size & Type | 3/16 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Face Width | 1 in |
Arbor Hole Size | 3/16 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | ZWEB |
Item | Unitized Non-Woven Wheels |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Maximum Operating Speed | 34,500 RPM |
Connection Type | Arbor Hole |
Wheel Density | Soft |
Description
Unitized Non-Woven Wheels, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series ZWEB, Face Width 1 in, Maximum Operating Speed 34,500 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Grit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Compound Pad, WaffleFace, 5-1/4", Foam, PK50 (51076)
- ECONOLINE Safety Glass Window (410476)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940522)
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, CRS (61500099322)
- UNITED ABRASIVES/SAIT SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack (77880)
- MERIT Unitized Wheel, 3" dia., 1/2" W (08834131496)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- REX CUT T1 Deburring Wheel, MedSoft, 3x1/16x3/8", 20000rpm (830068)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- Arc Abrasives Unitized Wheels