Shop All Abrasive Stars
Arc Abrasives
Sool 4/S 1In 80 8-32
Mfr # 34510
Zoro # G3706416
Sold in multiples of 100 for $295.00
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 34510
- Zoro # G3706416
- Country of Origin United States
- Category Abrasive Stars
Details
Item | Sool 4/S 1In 80 8-32 |
Description
Sool 4/S 1In 80 8-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Zirconia, ZK713X (87186)
- NAMPOWER BRUSH NAMPOWER ADD5018320 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 320 Grit (ADD5018320)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.062"x3/8" (66243411396)
- ARC ABRASIVES Cross Pad, 1inL x 3/8in W, AO80 Grit, Brown (27740AE)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- SUPERIOR ABRASIVES Cross Pad, 2x2x1/2, A/O, Grit 60 (A017273)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- Arc Abrasives Abrasive Stars