Shop All Abrasive Stars
Arc Abrasives
Sool 2/S 4In 320 1/4-20
Mfr # 34110
Zoro # G3706291
product price: $1.79
/ea
Sold in multiples of 100 for $179.00
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 34110
- Zoro # G3706291
- Country of Origin Peru
- Category Abrasive Stars
Details
Item | Sool 2/S 4In 320 1/4-20 |
Description
Sool 2/S 4In 320 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" Threaded Hook & Loop Disc Holder - 5/8-11 Thread (43412)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45243)
- WALTER SURFACE TECHNOLOGIES 2 in. x 3 in. x 5/8 in. T18 Plug-Steel (12C321)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx50)
- ARC ABRASIVES Cross Pad, 1inL x 3/8in W, AO80 Grit, Brown (27740AE)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184119)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- SCOTCH-BRITE Star Pack 944S, 5/pk (944S)
- Arc Abrasives Abrasive Stars