Shop All Abrasive Stars
Arc Abrasives
Sool 2/S 4In 100 1/4-20
Mfr # 34103
Zoro # G3706267
product price: $3.15
/ea
Sold in multiples of 100 for $315.00
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 34103
- Zoro # G3706267
- Country of Origin Peru
- Category Abrasive Stars
Details
Item | Sool 2/S 4In 100 1/4-20 |
Description
Sool 2/S 4In 100 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll 6In. 180 Grit A/O (31477)
- SHAVIV Deburring Replacement Blade, 0.09 in. Dia (155-00252)
- REX CUT Aluminator Grinding Disc 4 1/2 X 7/8 T27 Aluminator Grind A36 (770000)
- DYNABRADE Non-Vacuum, Dsc Pad, 5" dia. (56157)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- ARC ABRASIVES Cross Pad, 1inL x 3/8in W, AO80 Grit, Brown (27740AE)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184119)
- SCOTCH-BRITE Star Pack 944S, 5/pk (944S)
- BIG HORN Sanding Bow (19525)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- Arc Abrasives Abrasive Stars