Shop All Abrasive Stars
Arc Abrasives
Sool 2/S 3In 80 1/4-20
Mfr # 34054
Zoro # G3706136
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Disc Dia. 3"
- Mounting Size 1/4"-20
- Operating Speed (RPM) 14000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 34054
- Zoro # G3706136
- Country of Origin Peru
- Category Abrasive Stars
Dimensions
Disc Dia. | 3" |
Mounting Size | 1/4"-20 |
Details
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Item | Sool 2/S 3In 80 1/4-20 |
Operating Speed (RPM) | 14000 RPM |
Description
Sool 2/S 3In 80 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686500)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- S AND H INDUSTRIES Allsource 4150059 Siphon Gun, Steel (4150059)
- SCOTCH-BRITE Cut and Polish Flap Brush, 8inx3inx4 in (CP-FB)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- BIG HORN Sanding Bow (19525)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184119)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- Arc Abrasives Abrasive Stars