Shop All Abrasive Stars
Arc Abrasives
Sool 2/S 3In 60 1/4-20
Mfr # 34053
Zoro # G3706118
product price: $2.49
/ea
Sold in multiples of 100 for $249.00
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 60
- Disc Dia. 3"
- Mounting Size 1/4"-20
- Operating Speed (RPM) 14000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 34053
- Zoro # G3706118
- Country of Origin Peru
- Category Abrasive Stars
Dimensions
Disc Dia. | 3" |
Mounting Size | 1/4"-20 |
Details
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Item | Sool 2/S 3In 60 1/4-20 |
Operating Speed (RPM) | 14000 RPM |
Description
Sool 2/S 3In 60 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841939)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 60/80, Brn (66253263056)
- REX CUT Alpha Green Cut Off Wheel 3 X .040 X 1/4 T1 Alpha Green (860010)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- BIG HORN Sanding Bow (19525)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184119)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 120 (A017145)
- Arc Abrasives Abrasive Stars