Shop All Abrasive Stars
Arc Abrasives
Sool 2/S 3In 100 1/4-20
Mfr # 34055
Zoro # G3706151
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 100
- Operating Speed (RPM) 14000 RPM
- Mounting Size 1/4"-20
- Disc Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 34055
- Zoro # G3706151
- Country of Origin Peru
- Category Abrasive Stars
Dimensions
Mounting Size | 1/4"-20 |
Disc Dia. | 3" |
Details
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Item | Sool 2/S 3In 100 1/4-20 |
Operating Speed (RPM) | 14000 RPM |
Description
Sool 2/S 3In 100 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- GATOR FINISHING 4735 1 in. x 10 ft. 80 Grit Plumbers Sanding Roll (761836)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442946)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- BIG HORN Sanding Bow (19525)
- SUPERIOR ABRASIVES Cross Pad, 1x1x3/8, A/O, Grit 80 (A007613)
- Arc Abrasives Abrasive Stars