Shop All Expanding Drums
Arc Abrasives
Sol Rub Drm 1 X 2 X 1/4
Mfr # 50535
Zoro # G3612519
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Expander Drum
- Compatible Abrasive Type Spiral Bands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 50535
- Zoro # G3612519
- Country of Origin United States
- Category Expanding Drums
Details
Item | Sol Rub Drm 1 X 2 X 1/4 |
Product Type | Expander Drum |
Compatible Abrasive Type | Spiral Bands |
Description
Sol Rub Drm 1 X 2 X 1/4, Product Type Expander Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 8" (0002229600)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #120 (M-160425)
- WEILER Abrasive Flap Disc, 3in, 40, Coarse (97628)
- REED DEBURR IPS 1/2, 3/4, 1 04650 (DEB1IPS)
- ARC ABRASIVES Sol Rub Drm 1/2 X 2 X 1/4 (50512)
- ARC ABRASIVES Arc Rounder Disc Cutter (50601)
- CENTURY DRILL & TOOL Century Drill Drum Sander 4pc Kit 1-1/2'' x 2" - 1/4" Shank (77113)
- GATOR FINISHING Sanddrum Refl 1.5Fn Cd3 (6086)
- MERIT Expanding Drum, 1-1/2 x1-1/2 in. (08834196922)
- CS UNITEC Expansion Roller (47005)
- CLESCO SD-010008-04QL Quick Lock Sanding Drum with Shank (SD-010008-04QL)
- Arc Abrasives Expanding Drums