Shop All Sandpaper Sheets
Arc Abrasives
Sandpaper Sheet, Very Fine, 600 Grit, PK100
Mfr # 74135K
Zoro # G3716575
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Super Fine
- Series SCWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 74135K
- Zoro # G3716575
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit 600, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Super Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Roughneck Jr. 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (8756)
- ECONOLINE Regulator, Pressure with Gauge (411116-S)
- CONTINENTAL ABRASIVES 6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK25)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843244)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 220 Grit, PK100 (74128K)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Fin (74117)
- ARC ABRASIVES Sandpaper Sheet, Fine, 100 Grit, PK100 (74123K)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Med (74118)
- ARC ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK100 (74124K)
- METABO SANDPAPER - 5" DIA. - A240 - 25/pk (631589000)
- Arc Abrasives Sandpaper Sheets