Shop All Sandpaper Sheets
Arc Abrasives
Sandpaper Sheet, Very Fine, 400 Grit, PK100
Mfr # 74133K
Zoro # G3716581
original price:
$132.39
37% off
new price: $83.35
/pk 100, $0.83/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Super Fine
- Series SCWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 74133K
- Zoro # G3716581
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit 400, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Super Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Finishing Material (81235)
- REX CUT Sigma Green Max Grinding Wheel, 7 x 1/4 x 5/8-11", 36Grit (739153)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P100GSC (66254487417)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940196)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 220 Grit, PK100 (74128K)
- ARC ABRASIVES Sandpaper Sheet, Fine, 100 Grit, PK100 (74123K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 240A (74129)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med, 60 Grit, PK100 (74121K)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Super Fine (05539520528)
- Arc Abrasives Sandpaper Sheets