Shop All Sandpaper Sheets
Arc Abrasives
Sandpaper Sheet, Fine, 120 Grit, PK100
Mfr # 74124K
Zoro # G3716627
original price:
$80.09
14% off
new price: $68.15
/pk 100, $0.68/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series SCWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 74124K
- Zoro # G3716627
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 120, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- TANIS BRUSH Metric Mini Brush, 4.0mm, .003, Brass (08766)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120 (08834132003)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 60 Grit, PK 10 (HPG60-10)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- ARC ABRASIVES Sanding Sheet, Size 9" x 11", PK 50 (74105)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 220 Grit, PK100 (74128K)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- 3M Hookit Blue ShtRollMultiH 36189 120g, PK4 (36189)
- Arc Abrasives Sandpaper Sheets