Shop All Sandpaper Sheets
Arc Abrasives
Sandpaper Sheet, Fine, 100 Grit, PK100
Mfr # 74123K
Zoro # G3716636
original price:
$151.99
56% off
new price: $65.89
/pk 100, $0.66/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series SCWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 74123K
- Zoro # G3716636
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 100, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, MED (66261051718)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072771000)
- ALC Spot Adapter, 1/2" (40085)
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 8" dia. (7000120940)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 220 Grit, PK100 (74128K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 240A (74129)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 180 Grit, PK100 (74126K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- X1 TOOLS 40 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 200 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P040-FSx200)
- Arc Abrasives Sandpaper Sheets