Shop All Sandpaper Sheets
Arc Abrasives
Sandpaper Sheet, Blk, Med., 80 Grit, PK100
Mfr # 74122K
Zoro # G3808056
original price:
$134.12
12% off
new price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
- Series SCWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 74122K
- Zoro # G3808056
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 80, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Medium, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.062"x3/8" (66243510655)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- 3M 11 in. L X 9 in. W 320 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9086DC-NA)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 180 Grit, PK100 (74126K)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 220 Grit, PK100 (74128K)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Med (74118)
- ARC ABRASIVES Sanding Sheet, Size 9" x 11", PK 50 (74105)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-HSx50)
- Arc Abrasives Sandpaper Sheets