Shop All Sandpaper Sheets
Arc Abrasives
Sandpaper Sheet, Blk, Med, 60 Grit, PK100
Mfr # 74121K
Zoro # G3716645
original price:
$150.99
15% off
new price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
- Series SCWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 74121K
- Zoro # G3716645
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 60, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Medium, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Metal, 14"x7/64"x1", 4365rpm (07660789405)
- 3M Refill Roll, 85 ft. L x 2-1/2in, Very Fine (7000028210)
- ALC Steel Nozzle, Gold, 7 cfm, Siphon, 13/64" (40050)
- 3M Refill Roll, 80 ft. L x 3-1/4 in., Fine (7000045204)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- ARC ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK100 (74124K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 180 Grit, PK100 (74126K)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Med (74118)
- 3M Refill Roll, 10 ft. L x 4-1/2 in., Fine (7100025487)
- Arc Abrasives Sandpaper Sheets