Shop All Sandpaper Sheets
Arc Abrasives
Sandpaper Sheet, Blk, Fine, 220 Grit, PK100
Mfr # 74128K
Zoro # G3716609
original price:
$153.50
45% off
new price: $83.35
/pk 100, $0.83/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Very Fine
- Series SCWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 74128K
- Zoro # G3716609
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit 220, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 5/8"-11, T29 Fiberglass (655846000)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-3 Dc L6 (01W606)
- MASTERCUT TOOL 3/32x.070x1/8x2 Ball Doublecut, PowerA (SD-41L2DC-1)
- OSBORN Knot Wire End Brush, 1", 0003043800 (0003043800)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Fin (74117)
- ARC ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK100 (74124K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med, 60 Grit, PK100 (74121K)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- ARC ABRASIVES Sanding Sheet, Size 9" x 11", PK 50 (74105)
- 3M Imperial Wetordry Sheet 5-1/2"X9"50 Sheets (MMM2044)
- Arc Abrasives Sandpaper Sheets