Shop All Sandpaper Sheets
Arc Abrasives
Sandpaper Sheet, 11inL x 9inW, 100 Grit, AO
Mfr # 74106-7
Zoro # G2097536
product price: $2.35
/ea
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Backing Material Cloth
- Width 9 in
- Length 11 in
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 74106-7
- Zoro # G2097536
- Country of Origin Peru
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Item | Sandpaper Sheet |
Grit | 100 |
Backing Material | Cloth |
Grade | Fine |
Series | XWT |
Backing Weight | J |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Description
Sandpaper Sheet, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Grit 100, Series XWT, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CR-16-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-16-4)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (112847)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253049066)
- DREMEL Reinforced Cut-off Wheels, PK20 (426B)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 180 Grit, PK100 (74126K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Med (74118)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- ARC ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK100 (74124K)
- ARC ABRASIVES Sanding Sheet, Size 9" x 11", PK 50 (74105)
- NORTON ABRASIVES Paper WP Sheet, 9" x 11", Coated (66261139381)
- Arc Abrasives Sandpaper Sheets