Shop All Sandpaper Sheets
Arc Abrasives
Sanding Sheet, Size 9" x 11", PK 50
Mfr # 74105
Zoro # G3928703
product price: $0.96
/pk 50, $0.02/ea
Sold in multiples of 9 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Cloth
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 74105
- Zoro # G3928703
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sanding Sheet |
Grit | 80 |
Backing Material | Cloth |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Description
Sanding Sheet, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- MAKITA Multi-Disc, 4" x 5/8", No. 36, PK10 (741810-B-10)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Aluminum Oxide (110095)
- BRUSH RESEARCH MANUFACTURING 84C375 84 Series Tube Brush-For Thru Holes. .375" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C375)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 240A (74129)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 180 Grit, PK100 (74126K)
- ARC ABRASIVES Sandpaper Sheet, Fine, 100 Grit, PK100 (74123K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med, 60 Grit, PK100 (74121K)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx1)
- Arc Abrasives Sandpaper Sheets