Shop All Abrasive Rolls
Arc Abrasives
Sanding Disc Roll, 5 In. Dia., 180 G
Mfr # 11-34954
Zoro # G5097163
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Fine
- Series AO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-34954
- Zoro # G5097163
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Closed, Grit 180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series AO, Number of Vacuum Holes Non-Vacuum, Color White, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Small Brass Wire Brush (41226)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072743934)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91036)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 50 Grit (M-107249)
- ARC ABRASIVES Abrasive Roll, Cloth Emery, 2"x50 Yd, 240GR (73171)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 120 (21538ZA)
- ARC ABRASIVES Cr 1/2 X 1-1/2 X 1/8 60 (21343)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 80G (73135)
- ARC ABRASIVES Cr 3/4 X 1-1/2 X 3/16 80 (21536)
- ARC ABRASIVES Abrasive Roll, Cloth, Aluminum Oxide, 60G (75315)
- JET 575928 Spindle Sanding Sleeves 1-1/2in x 9in, 100 Grit (575928-JET)
- Arc Abrasives Abrasive Rolls