Shop All Quick Change Discs
Arc Abrasives
Sanding Disc, 2 In, 60G, PK100
Mfr # 71-36205K
Zoro # G4400191
original price:
$160.99
43% off
new price: $90.75
/pk 100, $0.91/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 60
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-36205K
- Zoro # G4400191
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series Predator, Maximum Operating Speed 30,000 RPM, Color Gray, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Zirconia Alumina, Green (78072775316)
- CLESCO SS-008032-036A Spiral Coated Abrasive Sanding Sleeve (SS-008032-036A)
- 3M CUBITRON Flap Disc, Cloth, 7/8in., 40 Grit (7100052279)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, VF, TS (59223)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 2" 50 (75-31652)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (11-319146)
- ARC ABRASIVES Sanding Disc, Fine, 100 Grit, PK100 (31455K)
- ARC ABRASIVES Quick Change Disc, 4in, 36 Grit, TR, PK25 (71-31674K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK25 (11-31670)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305070)
- Arc Abrasives Quick Change Discs