Shop All Sanding Belts
Arc Abrasives
Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush
Mfr # 75-003013002
Zoro # G608585418
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Grade 36
- Series Predator Ambush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 75-003013002
- Zoro # G608585418
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 3/8 in |
Overall Length | 13 in |
Belt Dimensions | 3/8x13 |
Belt Width x Length | 3/8 in W x 13 in L |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | 36 |
Series | Predator Ambush |
Backing Weight | Y |
Backing Material | Cloth |
Flexibility Type | Regular |
Resistance Properties | Heat |
Coating Coverage | Closed |
Belt Backing | Y Wt Cloth |
Backing Material & Wt | Y Wt Cloth |
Abrasive Grit | 36 / P36 |
Belt Grit | 36 |
Type - Backing material-wt - flexibility | Coated - Cloth - Y - Regular |
Abrasive Type - Grade | Coated - 36 |
Abrasive Grade | Extra Coarse |
Abrasive Type - Grade - Grit | Coated - 36 / P36 |
Type - Grit | Coated - 36 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator Ambush, Grade 36, Overall Length 13 in, Overall Width 3/8 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw Kit (2990-21HD)
- WEILER Tiger Abrasives Adapting Nuts, for 3/8"-24 Threads, 5/8" Arbor Hole (56484)
- NORTON CO Bench & Pedestal Wheel, Standard, Type 1 - Silicon Carbide, 8 x 1 x 1 Ex. Fine, Max RPM: 3600 (662530-44535)
- PFERD 2" COMBIDISC Holder - Type CDR - Soft (42459)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 40, 1-1/2" W, 30" L, Aluminum Oxide, 40 Grit, AO/X GP (702430003)
- ARC ABRASIVES Belt Ao/X Gp 5 X 48 80, 5" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (7094504806)
- ARC ABRASIVES Sanding Belt, 36" W, 75" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64360752)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium (6403501552)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 80, 9" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (71170)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020602)
- DYNABRADE Belt, 36G, 1/2"X12" (82525)
- Arc Abrasives Sanding Belts