Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Medium, Ceramic, Predator, Yellow
Mfr # 71-040024005
Zoro # G2826069
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-040024005
- Zoro # G2826069
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Overall Length | 24 in |
Belt Dimensions | 4x24 |
Belt Width x Length | 4 in W x 24 in L |
Overall Width | 4 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Predator, Grade Medium, Overall Length 24 in, Overall Width 4 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Paper WP Sheet, 9" x 11", Coated (66261139381)
- TOTALTURF 71667 24 Grit Resin Fibre Aluminum Oxide Steel Sanding Disc 4.5 in. (TO697568)
- OSBORN Knot Wire Wheel Brush, 6", 0002604700 (0002604700)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-060048007)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 80 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013006)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 60, Coated, 3/4" W, 20-1/2" L, 60 Grit, Ceramic, Predator, Yellow (71-007020505)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-020048005)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072743934)
- Arc Abrasives Coated Sanding Belts